Hazmat Handle, 24", Remco Products
76006-970
- Color:White
- Length:24"
- Material:Fiberglass
- Cat. no.:76006-970
- Weight:0.6 lbs.
Remco’s hazmat handles are an essential element of a low-cost, total solution to chemical clean-up tasks
Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces.