Order Entry
Canada
ContactUsLinkComponent
 
Ultra Hygiene Squeegees, 24", Remco Products
Catalog # 76007-968
Supplier:  Remco Products
undefined
Ultra Hygiene Squeegees, 24", Remco Products
Catalog # 76007-968
Supplier:  Remco Products
Supplier Number:  71605

Specifications

  • Color:
    White
  • Length:
    23.5"
  • Cat. no.:
    76007-968
  • Weight:
    0.9 lbs.

Specifications

About this item

The ultra hygiene squeegee is particularly suited for ”sweeping” smooth, wet floors to remove large amounts of dirt, as the single squeegee blade design is extremely easy to clean and sanitize

This squeegee model is suitable for use in food processing facilities, large kitchens, hospitals and other areas where hygiene is critical. Polypropylene block material. Rubber blade material.

Certifications: FDA compliant raw material.