Wet-Strengthened Qualitative Filter Paper, Grade 992, Ahlstrom
Catalog # 89005-524
Supplier: Ahlstrom
Specifications
- Ø:34 cm
- Retention:43 µm
- Load capacity:High
- Flow rate:High
- Cat. no.:89005-524
- Supplier No.:9920-3400
Specifications
About this item
Ahlstrom 992 is a fast filtering grade with a creped surface and high loading capacity.