Conical Large Tubes, Brady
Printer labels, fna properties, fs style, Nylon Cloth, 50 ml conical vials, 25.40 x 48.26 mm
Catalog # CA80090-400
Supplier: Avantor
Jump to:
Product Details & Documents
The B-499 Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
Nylon Cloth Material:
Ideal for performance and general purpose lab labeling, the permanent adhesive and thicker construction makes this material durable, yet easy to handle.
: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
Specifications
- Pour l'utilisation avec:50 ml conical vials
- Désignation:Printer labels, fna properties, fs style
- Dimensions:25.40 x 48.26 mm
- Matière:Nylon Cloth



