Specifications
- Description:Dual Sex Open Back Torso
- Height:92 cm
- Length:44 cm
- No. of Keyed Items:210
- Cat. no.:470212-436
- Width:28 cm
- Supplier No.:AM11AAS
- No. of Parts:27
Specifications
About this item
This life-size human torso is an excellent tool for anatomy studies.
- Dissected Head Included
- Complete Digestive System Included
- Several Removable Parts
It features a dissected head to show the nasal cavity and internal structures of the mouth and eye. The left half of brain can be taken out and is in four parts to show details. Lungs with attached ribs, a two-part heart, a cervical vertebra, and a thoracic vertebra that shows a herniated disk are removable. A liver with a gall bladder, two-part stomach, and large and small intestine with an appendix flap opening highlight complete digestive system.
The male organs are in four parts while the two-part female organs include an embryo in the 3rd month of pregnancy. On the back, a cut away features bones, nerves, and blood vessels of the spine. A cervical vertebra and a thoracic vertebra that shows a herniated disk are removable.