You searched for: Magnifiers
Specialized magnifiers enhance the appearance of objects in order to permit personnel to handle small materials correctly. Offering a closer analysis, mounted or portable units have various levels of strong magnifying powers. The illuminated models provide additional relief in low-light situations. From the most basic glass lens to the advanced designs, the magnifiers sharply focus the optical visibility so that details and minute items can be studied more closely.
VWR® Magnifiers, Illuminated
Supplier: VWR International
Magnifiers provide sharp, distinct images and vivid enhancement of surface details.
Expand 2 Items
VWR® Magnifier Lamp
Supplier: VWR International
Magnifier Lamp is the ideal tool to view objects at two times magnification in bright light, with high contrast and a sharply defined focus.
Expand 1 Items
SP Bel-Art Mini Magnifier, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
Freestanding magnifier permits enhanced viewing of slides, Petri dishers, multiwell plates, gels, or text.
Expand 1 Items
DeskBrite™ 300 Magnifying Desk Lamp
Supplier: CARSON OPTICAL
Versatile hands-free magnifier for crafts, hobby, and inspection.
Expand 1 Items
Hastings Triplet Magnifiers, Bausch & Lomb®
Supplier: Bausch & Lomb
Highly corrected aplanatic magnifiers have three separate lenses, bonded together to form a compound lens
Expand 1 Items
Fresnel Rectangular Magnifier
Supplier: ITOYA OF AMERICA, LTD.
Provides Large Area of Magnification
Expand 1 Items
Light Magnifiers, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
3.5X Lighted Magnifier comes with a large square magnifier lens which measures 50 mm/side
Expand 3 Items
Folding Pocket Magnifiers
Supplier: United Scientific Supplies
Sturdy plastic frames with 38mm (1.5") diameter lenses.
Expand 1 Items
Magni-Grip Magnifier with Forceps
Supplier: CARSON OPTICAL
Perform Fine Dissections and Handle Small Specimens Easily
Expand 1 Items
Ward's® Mini Magnifier
Supplier: Heathrow Scientific
Mini magnifier enlarges objects for easier view.
Expand 1 Items
Mini Magnifier, Heathrow Scientific®
Supplier: Heathrow Scientific
The Mini Magnifier enlarges objects for easier viewing
Expand 1 Items
Folding Pocket Magnifier
Supplier: United Scientific Supplies
This compact magnifier includes a hinged leather cover.
Expand 1 Items
Achromatic Magnifier 2 and 4X, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
The lens diameter is 37 mm and the magnifying power is 4x
Expand 2 Items
Steinheil Magnifier, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
The magnifier helps the user eliminate bulky and heavier conventional magnifiers.
Expand 2 Items
SolderMag Magnifier
Supplier: CARSON OPTICAL
A 1.75X hands free solder station magnifier with LED's.
Expand 1 Items
Doublet Magnifier
Supplier: United Scientific Supplies
This compact, highly corrected magnifier comes in a convenient folding holder and case.
Expand 1 Items
Pocket Magnifier, Restek
Supplier: Restek
10X magnification makes it easy to see the column end to verify a square cut.
Expand 1 Items
Lumé Series LED Magnifiers
Supplier: CARSON OPTICAL
Ideal for reading fine print or in low light environments, hobbies and crafts, or everyday needs.
Expand 2 Items
Triple Lens Plastic Magnifier
Supplier: United Scientific Supplies
Quickly magnifiy items from 2X to 8X.
Expand 1 Items
Ward's® Dual Magnifier
Supplier: Skywill Far East Industries
This dual magnifier has two lenses for varying magnification.
Expand 2 Items
Maxta Measuring Magnifier MAG 6, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
A hand-held magnifier for measurement and inspection
Expand 1 Items
Carson MagniLoupe™
Supplier: CARSON OPTICAL
The MagniLoupe™ is a unique four piece eye loupe set with an included smartphone clip. The four loupes are: 4.5×, 6.5×, 8× and 13× power. Use the loupes on their own for up close inspection of jewellery, print, photos, electronics and more. The four ergonomically designed eye loupe magnifiers are engineered to rest comfortably in your eye socket.
Expand 1 Items
Pocket Magnifiers
Supplier: Pinetree Instruments
These pocket magnifiers are economical enough to outfit an entire class.
Expand 3 Items
LED Lighted Rimless 2X Magnifier
Supplier: CARSON OPTICAL
This 2X lighted 3.5" rimless acrylic round magnifier with soft pouch, is lightweight and ergonomically shaped.
Expand 1 Items
Single Eye Loupe
Supplier: United Scientific Supplies
These high quality loupes feature a 25mm glass lens mounted in a sturdy black plastic frame.
Expand 1 Items
Compound Hand Magnifier
Supplier: United Scientific Supplies
Two or more magnifiers may be snapped together to produce increased magnification and to illustrate the principles of compound lenses.
Expand 1 Items
Folding Magnifier, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
Lightweight, compact, and simple; it comes with a measuring scale on the base frame.
Expand 1 Items
Carson MicroMini™ Pocket Microscope
Supplier: CARSON OPTICAL
Explore anything…anywhere!
Expand 3 Items
VersaLoupe™ LH-30 Magnifier, Carson
Supplier: CARSON OPTICAL
Accurate and easy to focus.