BCR® Flat Mop Covers, Polyester
40×12 cm (16×5"), Polyester knit/polyurethane foam, Sterile, White, Stacked
Catalog # 77995-534
New Product
Supplier: Berkshire
Supplier #: FMCPET20IR
Jump to:
Product Details & Documents
Polyester flat mop covers are available in non sterile or sterile (irradiated) formats.
Abrasion-resistant polyester knit cleanroom fabric laminated to absorbent polyurethane foam
- Laser cut to minimize fiber and particle release
- 10 mm thickness provides cushioned surface for optimum conformance to uneven floors
- High absorbency capacity
- Compatible with a wide range of chemicals, disinfectants, and cleaners
- Autoclavable and compatible with gamma and ETO sterilization
Choose from a variety of mop covers compatible with the BCR® all-in-one stainless steel mop cart system, each designed for efficient cleaning of floors, walls, and other large surfaces critical to the overall cleanliness of the production environment.
Certifications: ISO Class 3 – 8. Cleanroom Class 1 – 100000. EU Grade B/C/D. USP 797.
Specifications
- Color:White
- Dimensions:40×12 cm (16×5")
- Material:Polyester knit/polyurethane foam
- Packed:Stacked
- Sterility:Sterile
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



