Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O
Product Details & Documents
Brushless motor for efficient, maintenance-free operation - digital display gives you repeatable control.
Flow rate 0.06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm - confirm speed setting at a glance
- Reversible, maintenance-free brushless motor - purge tubing before or after pumping; pump fluid in either direction
- Optional open-head sensor immediately stops the drive motor if the pump head is opened during operation
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
These accurate analog console drives have powerful brushless motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
These accurate analog console drives have powerful brushless motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
Certifications: CE Compliant. CSA Certified.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://www.avantorsciences.com/us/en/support/tech-articles/masterflex/ac-power-plugs-sockets-universal-pattern-guide
Delivery information: Includes pump drive with 1.8 m (6') line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Documents
Specifications
- Maximum Flow Rate:3400 ml/min
- Description:L/S® Precision variable-speed drive with remote I/O
- Max. RPM:600 rpm
- No. of Pump Heads Accepted:2
- Housing material:ABS plastic and aluminium
- Plug type:US
- Open-head sensor:Yes
- Speed:Variable
- Cloud connected:No
- Drive length:274 mm (10.796")
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Control type:Digital variable speed
- Digital dispensing:No
- Drive width:211 mm (8.312")
- Cat. No.:MFLX07527-10
- Drive IP rating:IP 33
- Drive height:216 mm (8.5")
- Pump series:L/S
- Voltage:90 - 260 VAC
- Model:07527-10
- Frequency:50/60 Hz
- Washdown capable:No
- Speed control:±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Current:2.2 A
- Min. RPM:1 rpm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



