Order Entry
Canada
Orders LinkContactUsLinkComponent
Augmented Reality Sandbox

Augmented Reality Sandbox

Augmented reality sandbox, adjustable height, Oak, 45", 31", 77 - 83"
Catalog # 470358-154
Supplier #:  ARSKS
Augmented Reality Sandbox
Catalog # 470358-154
Augmented Reality Sandbox

Augmented reality sandbox, adjustable height, Oak, 45", 31", 77 - 83"

Price
$20,935.00
Log in for availability
Each
Product Details & Documents

Bring technology into the classroom and teach students topography and many other concepts.

  • Comes complete with the box, camera, projector, wire management, and laptop loaded with visualization software
  • Includes detailed instructions for calibrating the software and running the program
  • Includes shelf for laptop with wire management system
  • Kit includes Microsoft Kinect 3D camera, powerful simulation and visualization software, and a data projector

This amazing sandbox uses 3D visualization applications and a hands-on exhibit combining a real sandbox, virtual topography and water created using a closed loop of a Microsoft Kinect 3D camera, powerful simulation and a Linux computer and data projector. The resulting (AR) sandbox allows users to create topography models by shaping real sand, which is then augmented in real time by an elevation color map, topographic contour lines, and simulated water and lava. The system teaches geographic, geologic, and hydro-logic concepts such as how to read a topography map, the meaning of contour lines, watersheds, catchment areas, levees, and much more. It can be used to teach history and explain complex geopolitical concepts as well as use for special needs children. The software was designed by a team of scientists at UC-Davis.* The sandbox comes complete with the box, camera, projector, wire management, and laptop with instructions to load the visualization software. The sandbox is made of solid oak and oak plywood and moves on heavy duty locking casters. A wire management system keeps the cords from interfering with box. There is a handy shelf to hold the laptop while in use, which folds away with a collapsible hinge. Note: Sand not included (we recommend Sandastik® sparkling white play sand). Detailed instructions for downloading and calibrating the software and running the program are included.* The Augmented Reality Sandbox was developed by the UC Davis W.M. Keck Center for Active Visualization in the Earth Sciences (KeckCAVES, http://www.keckcaves.org), supported by the National Science Foundation under Grant No. DRL 1114663. For more information, please visit http://arsandbox.org.

Ordering information: Sand not included (we recommend Sandastik® sparkling white play sand).

Specifications
  • Description:
    Augmented reality sandbox, adjustable height
  • Height:
    77 - 83"
  • Material:
    Oak
  • Depth:
    31"
  • Width:
    45"
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sandtastik® Play sand, sparkling white, 200 lbs.
    Sandtastik® Play sand, sparkling white, 200 lbs.
    470225-210
    Log in for availability
    Each (200lb) - $315.99

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.