Order Entry
Canada
Orders LinkContactUsLinkComponent
Frontier™ 5000 Multi-Function Centrifuges, 230 V

Frontier™ 5000 Multi-Function Centrifuges, 230 V

Angle rotor 4z×50 ml RB/FA or 4×15 ml RB/FA, 230 V, 356L×236H×277W mm (14×9.4×10.9"), 4z×50 ml RB/FA or 4×15 ml RB/FA (rotor), 4445×g, 5…35 °C, 10 kg (22.1 lbs.)
Catalog # 77874-120
Supplier:   Ohaus
Supplier #:  83041073
Frontier™ 5000 Multi-Function Centrifuges, 230 V
Catalog # 77874-120
Supplier:  Ohaus
Frontier™ 5000 Multi-Function Centrifuges, 230 V
Frontier™ 5000 Multi-Function Centrifuges, 230 V

Angle rotor 4z×50 ml RB/FA or 4×15 ml RB/FA, 230 V, 356L×236H×277W mm (14×9.4×10.9"), 4z×50 ml RB/FA or 4×15 ml RB/FA (rotor), 4445×g, 5…35 °C, 10 kg (22.1 lbs.)

Price
$3,490.41
Log in for availability
Each
Product Details & Documents

Frontier™ Multi Centrifuges are reliable compact low-speed general purpose centrifuges.

  • Brushless quiet motor, small footprint

    Easy installation design

    Ideal for general lab applications

The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.

Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.

Specifications
  • Dimensions:
    356L×236H×277W mm (14×9.4×10.9")
  • Rotors Included:
    Angle rotor 4z×50 ml RB/FA or 4×15 ml RB/FA
  • Electrical:
    230 V
  • Max. rcf:
    4445×g
  • Max. capacity:
    4z×50 ml RB/FA or 4×15 ml RB/FA (rotor)
  • Weight:
    10 kg (22.1 lbs.)
  • Operating temperature range:
    5…35 °C
  • Programs:
    99
  • Cat. No.:
    77874-120
  • Speed:
    200 - 6800 rpm
  • Power consumption:
    50 W
  • Acceleration/braking ramps:
    10 gears
  • Power:
    AC power (included)
  • Noise level:
    ≤60 ±2 dB(A)
  • Display:
    LCD with backlight