Compact Dot Matrix Printer
Compact dot matrix printer
Catalog # CA77870-884
Supplier: Sartorius
Supplier #: YDP50
Jump to:
Product Details & Documents
Dot matrix printer for Sartorius balances.
Compact and robust design
- High printing speed
Acquisition and documentation of current measurement data.
Specifications
- Description:Compact dot matrix printer
- Cat. No.:CA77870-884
- Height:88.6 mm
- Width:114.6 mm
- Depth:188.2 mm
- Weight:Net: 1.5 kg; Gross: 2 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



