Masterflex® L/S® OEM Panel Mount Pumps Systems
Designed for easy integration into OEM designs wherever precision fluid handling is needed.
Precise flowrates up from 0.12 to 3400 ml/min (3 to 600 rpm)
Sturdy Masterflex® design with durable motor and pump head materials
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
IP 66 Ingress protection; removable head for spray and wipe down cleanability
High efficiency and dependable brushless DC motor, CE rated for low electrical noise
I/O control features include analog speed control, direction, tach output, open head sensor alarm, and general alarm
Multichannel capability with dual channel pump head option
More than 20 tubing formulations to support chemical and compliance requirements
Customizable options available
Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management
L/S OEM panel mount systems include everything needed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar. Both Easy-Load II and High-Performance pump head allows for fast tubing changes with four or more tubing sizes. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit. Panel mount drives work with a variety of L/S pump heads. Customized options such as digital control, leak detection, or design modifications are available upon request.
Current: 4.7 A
Drive IP rating: IP 66 (front panel)
Housing material: Anodized aluminum, stainless steel
Power: 24 V
Reversible motor: Yes
Speed range: Variable
: UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.
: For use with Masterflex® L/S® Pump tubing, sold separately.
: Includes pump drive and pump head, power and IO cable.
- Description:L/S® Easy-Load® II OEM panel mount pumps system for high-performance L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 15, L/S 24, L/S 35, L/S 36
- Height:13.0 cm (5.1")
- Length:22.3 cm (8.79")
- Max. RPM:600 rpm
- Pump Head:77200-32 (L/S Easy-Load II for high-performance tubing)
- Width:14.3 cm (5.65")
- Min. flow rate per channel:10.8 ml/min
- Max. pressure:2 bar (30 psi) at max flow
- Open-head sensor:Yes
- Warranty:Two-year
- No. of channels:1
- Remote I/O:4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
- Max. flow rate per channel:2900 ml/min
- Control type:Remote 4 - 20 mA
- No. of rollers:3
- Cat. No.:MFLX77222-32
- Accuracy:±0.5%
- Duty cycle:Continuous
- Pump series:L/S®
- Model:77222-32
- Drive:90 W BLDC
- Washdown capable:Yes
- Min. RPM:3
Accessories
- DescriptionMaximum Flow RateMax. RPM
- MFLX77222-20L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow2300 ml/min600 rpmEach - $3,030.00
- Description
- Description
- DescriptionCompatible with
- MFLX77097-11Leak detector with Y splitter cable for Easy-Load II headsMasterflex® peristaltic pump with open head sensor (OHS) inputEach - $724.00
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



