Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® L/S® OEM Panel Mount Pumps Systems

Masterflex® L/S® OEM Panel Mount Pumps Systems

L/S® Easy-Load® II OEM panel mount pumps system for precision L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 13, 14, 16, 25, 17, 18, 600 rpm, 77200-30 (L/S Easy-Load II for Precision tubing; 2 Pump heads accepted), 13.0 cm (5.1"), 22.3 cm (8.79"), 14.3 cm (5.65")
Catalog # MFLX77222-30
CE Compliant
UL Listed
Supplier #:  77222-30
Masterflex® L/S® OEM Panel Mount Pumps Systems
Catalog # MFLX77222-30
CE Compliant
UL Listed
Masterflex® L/S® OEM Panel Mount Pumps Systems
Masterflex® L/S® OEM Panel Mount Pumps Systems

L/S® Easy-Load® II OEM panel mount pumps system for precision L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 13, 14, 16, 25, 17, 18, 600 rpm, 77200-30 (L/S Easy-Load II for Precision tubing; 2 Pump heads accepted), 13.0 cm (5.1"), 22.3 cm (8.79"), 14.3 cm (5.65")

Price
$3,950.00
Log in for availability
Each
Product Details & Documents

Designed for easy integration into OEM designs wherever precision fluid handling is needed.

  • Precise flowrates up from 0.12 to 3400 ml/min (3 to 600 rpm)

    Sturdy Masterflex® design with durable motor and pump head materials

    Pump head accepts continuous lengths of tubing for clean flow paths

    Automatic tubing retention makes tube loading quick and easy

    IP 66 Ingress protection; removable head for spray and wipe down cleanability

    High efficiency and dependable brushless DC motor, CE rated for low electrical noise

    I/O control features include analog speed control, direction, tach output, open head sensor alarm, and general alarm

    Multichannel capability with dual channel pump head option

    More than 20 tubing formulations to support chemical and compliance requirements

    Customizable options available

Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management

L/S OEM panel mount systems include everything needed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar. Both Easy-Load II and High-Performance pump head allows for fast tubing changes with four or more tubing sizes. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit. Panel mount drives work with a variety of L/S pump heads. Customized options such as digital control, leak detection, or design modifications are available upon request.

Current: 4.7 A

Drive IP rating: IP 66 (front panel)

Housing material: Anodized aluminum, stainless steel

Power: 24 V

Reversible motor: Yes

Speed range: Variable

Certifications: UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.

Ordering information: For use with Masterflex® L/S® Pump tubing, sold separately.

Delivery information: Includes pump drive and pump head, power and IO cable.

Specifications
  • Description:
    L/S® Easy-Load® II OEM panel mount pumps system for precision L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 13, 14, 16, 25, 17, 18
  • Height:
    13.0 cm (5.1")
  • Length:
    22.3 cm (8.79")
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-30 (L/S Easy-Load II for Precision tubing; 2 Pump heads accepted)
  • Width:
    14.3 cm (5.65")
  • Min. flow rate per channel:
    0.36 ml/min
  • Max. pressure:
    2 bar (30 psi) at max flow
  • Open-head sensor:
    Yes
  • Warranty:
    Two-year
  • No. of channels:
    1
  • Remote I/O:
    4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • Max. flow rate per channel:
    2300 ml/min
  • Control type:
    Remote 4 - 20 mA
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77222-30
  • Accuracy:
    ±0.5%
  • Duty cycle:
    Continuous
  • Pump series:
    L/S®
  • Model:
    77222-30
  • Drive:
    90 W BLDC
  • Washdown capable:
    Yes
  • Min. RPM:
    3
Accessories

Product Information

  • Catalog #
    Maximum Flow Rate
    Max. RPM
    Availability
    Price
  • L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    MFLX77222-20
    2300 ml/min
    600 rpm
    Log in for availability
    Each - $3,030.00

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 24 DC power cable with ground (1 m)
    Replacement 24 DC power cable with ground (1 m)
    MFLX77222-90
    Log in for availability
    Each - $149.00

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    MFLX77222-92
    Log in for availability
    Each - $149.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak detector with Y splitter cable for Easy-Load II heads
    Leak detector with Y splitter cable for Easy-Load II heads
    MFLX77097-11
    Masterflex® peristaltic pump with open head sensor (OHS) input
    Log in for availability
    Each - $724.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.