Order Entry
Canada
Orders LinkContactUsLinkComponent
Stereo Zoom Microscopes | Avantor

Stereo Zoom Microscopes

Includes PZMIII binocular body, pair of 10× eyepieces and eyeguards, ring light adapter and boom stand
Catalog # 77665-052
Fournisseur #:  PZMIII-BS
Stereo Zoom Microscopes
Catalog # 77665-052
Stereo Zoom Microscopes

Includes PZMIII binocular body, pair of 10× eyepieces and eyeguards, ring light adapter and boom stand

Price
2 981,46 $
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These microscopes offer stereo viewing with ample working distance when used with the long working distance (LWD) option. The long working distance (LWD) option on a trinocular microscope shows nearly the same scene on the screen as the viewer sees in the eyepieces.

  • Advanced optics
  • Trinocular version available
  • Perfect for a boom stand or articulating arm

This third-generation stereo microscope, PZMIII, is an ideal tool for tissue dissection, cell injection, specimen manipulation, electrode inspection, and many other applications that require a magnified, stereo viewing and ample working distance. It offers the leading brand’s quality and performance at an affordable price. Advanced optics provide the sharpest image that can only be found among the best of this class. It is superior to many stereo microscopes costing almost twice as much.

Zooming is achieved by a spring-loaded knob that is smooth and effortless. The compact size and light weight make it more stable and easily manipulated on the boom stand. A specially designed photo/video module is used in the trinocular version of the microscope (PZMTIII) for photo, video, or digital imaging. In addition, an extensive list of optional accessories is available that can make the PZMIII suitable for almost any bio-research applications requiring a stereo microscope.

The PZMTIII trinocular version of this microscope offers a true trinocular view. Both eyepieces and the trinocular ports are active all the time. There is no need for the right eye piece to switch off. The left eye piece dims slightly, and the right eye piece is 50/50.

Applications include: Tissue dissection, cell injection, specimen manipulation, electrode inspection.

Field of view: Ø 34 mm - 5 mm
Binocular tube: Inclined 45°
Interpupillary distance: Adjustable 47 to 70 mm
Diopter adjustment: ±5 diopter (both eyepiece tubes)
Microscope body: Rotatable 360°

Specifications
  • Includes:
    Includes PZMIII binocular body, pair of 10× eyepieces and eyeguards, ring light adapter and boom stand
  • Cat. No.:
    77665-052
  • Zoom lens:
    0,67× - 4,5×
  • Weight:
    23 lbs.
  • Working distance:
    100 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Ring light adapter for PZMIII series, to be mounted to microscope body
    Ring light adapter for PZMIII series, to be mounted to microscope body
    77661-638
    Log in for availability
    Each - $53.72

Product Information

  • Catalog #
    Availability
    Price
  • Coupler CCD camera 0.5× for C-mount
    Coupler CCD camera 0.5× for C-mount
    77662-642
    Log in for availability
    Each - $754.24

Product Information

  • Catalog #
    Availability
    Price
  • Fan Post Stand with 76 mm Focus Mount for PZMIII series, 335×305 mm (13.1×12") base, vertical post 39 cm (15.4"), shipping weight 10 lbs.
    Fan Post Stand with 76 mm Focus Mount for PZMIII series, 335×305 mm (13.1×12") base, vertical post 39 cm (15.4"), shipping weight 10 lbs.
    77662-628
    Log in for availability
    Each - $939.14

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.