Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Needle Microprobes, High Temperature

Needle microprobe 23 gauge, 3 cm
Catalog # 77664-882
 :  MT-23/3HT
Needle Microprobes, High Temperature
Catalog # 77664-882
Needle Microprobes, High Temperature

Needle microprobe 23 gauge, 3 cm

Price
$287.56
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

When precise temperature measurements are required, WPI can provide you with a very accurate monitor and thermocouple microprobes. WPI monitors have both resolution and accuracy of 0.1 °C in the 0 to 50 °C range and are traceable to NIST standards, whereas other competitive electronic thermometers have an accuracy that is usually to 0.5 °C or worse. Furthermore, all our type T clinical probes are guaranteed accurate to 0.1 °C, due to our stringent wire standards. These are five times more accurate than competitive probes made with regular 'Special Limits' wire.

  • 0.125 s time constant
  • Not isolated
  • 200 °C max. temperature
  • 5' lead length
  • 29 gauge approximately 0.013"
  • Can be autoclaved at 135°

Features: Flexible Teflon microprobes are used for implantation in tissue, in spectrophotometer cuvettes, rectally in neonatal mice, in water baths, PCR thermal cyclers, etc. Also, measure animal rectal temperatures during surgical procedures and pyrogen testing or skin temperature measurement during exercise physiology studies.

Applications: Fast-response needle probes for instant readings in tissue, semisolids, liquids, very small specimens, powders and materials. Needle tip is sealed to ensure only stainless steel contacts specimen.

Probe Sterilization Methods: The needle microprobes and animal rectal probes are all designed to withstand sterilization by ETO gas and gluteraldehyde solution. Our flexible implantable microprobes are both ETO gas sterilizable and autoclavable.

Specifications
  • Ø:
    3 cm
  • Description:
    Needle microprobe 23 gauge

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.