Microdissecting Forceps
Product Details & Documents
Microdissecting forceps have fine tips for precision work in microsurgery, microdissection, and applications requiring fine manipulation of tissue or small objects under a microscope.
- Angled, angled fine, straight fine tips
- Surgical grade stainless steel
The tips are only 0.8 mm wide, and you can get straight or angled tips. These are hand forceps with a spring action letting you pinch the blades together to control the amount of pressure used. The material is suitable for autoclaving or chemical sterilization. Clean surgical forceps after use to prevent staining and increase their useable life.
Specifications
- Description:Microdissecting forceps
- Length:10.2 cm (4")
- Tip configuration:Angled fine
- Tip style:Sharp
- Tip width:0.8 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



