Linear Stimulus Isolators, A395
A395 generates a user-defined output current of wave shape; DC, AC, pulse and combinations. Battery operated, photoelectrically isolated from the input voltage drive, the instrument regenerates output currents which are linearly proportional to the analog voltage waveforms provided by your D/A converter or signal generator.
- Creates a constant current replica of analog waveforms
- Amplitude of the output current is voltage controlled
- Input voltage from –10 to +10 V
- Three current ranges from 100 μA to 10 mA
- Built-in test resistors
- Digital display shows current being delivered for non-varying currents of adequate duration
- Output offset adjustment ±70 V compliance range
- Choose batteries: NiMH with Charger (A395RC), Alkaline (SYS-A395D), NiMH (SYS-A395R)
Benefits:
Amplitude of current is voltage controlled
Built-in test resistances
Error LEDs illuminate when current is less than commanded by control voltage
Applications: Neuroscience
Output current ranges: 100 μA, 1 mA, and 10 mA
Output bandwidth: 10 kHz
Input resistance: >20 MΩ
Output voltage range: ±70 V
Input voltage: ±10 V
- Description:A395R with an A362 battery charger, 17 NiMH 9V rechargeable batteries, charger included
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



