Constant Current Stimulus Isolators, A365
Product Details & Documents
Activated by conventional logic-level commands, Model A365 can be gated by any pulse generator, stimulator or computer output with automated bipolar pulsing for zero net charge on biological preparations.
- Constant current
- Weight 1.8 kg (4 lbs.)
- Unipolar and bipolar stimulation modes
- Built-in non-compliance alarm
- Input is optically isolated
- Standard TTL triggering
- DC test mode
- Powered by 9 V alkaline or rechargeable batteries
Automated bipolar pulsing for zero net charge on biological preparations.
Benefits:
Compliance voltage is 100 V or better
Bipolar mode auto generates alternating positive and negative pulses from TTL input
Test mode simplifies performance verification
Optical isolation enhances safety of the preparation and reduces noise susceptibility
Premium warranty available
Applications:
Electrophysiology
Brain slice stimulation
In vivo brain and CNS stimulation
Activated by conventional logic-level commands, Model A365 can be gated by any pulse generator, stimulator or computer output with automated bipolar pulsing for zero net charge on biological preparations.
Dual tone audible alarms:
A tone sounds when an open electrode circuit is detected or when system compliance is reached. A second optional tone sounds when a signal is applied to the input. A test switch is also provided to check battery charge.
Current delivery up to 10 mA at more than 100 V:
Stimulus currents are set using a three-digit control knob and a three-position range switch. Output current tracks control settings to better than 1%. Output current is load independent, and voltage sufficient to push the desired current through the load is automatically developed, subject only to compliance limits.
Output current ranges: 0.1, 1.0, and 10 mA
Current amplitude error: 0.5% of full scale, max.
Current resolution: 0.1% of full scale
Output load voltage excursion: 100 V
External command threshold: 5 V at 3 mA, min. 10 V, max.
Specifications
- Description:A365R with an A362 battery charger, rechargeable battery
- Dimensions:22×9×12 cm (8.5×3.5×5")
- Cat. No.:77663-996
- Model:A365R
- AC/DC current:DC or current pulse
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



