Stereo Zoom Microscopes
Product Details & Documents
The fourth generation of WPI's trinocular precision stereo zoom microscopes uses modular, two parallel beam path design and high quality optical system.
- High-contrast imaging, ideal for observing transparent, low-contrast objects
- Long working distance option available
- Integrated optical and biological research
- Large zoom ratio of 8:1
- Large zoom range of 0.62× to 5.0×
This trinocular microscope is a true trinocular, with continuous operation of both eyepieces and photo tube simultaneously. There is no need to block the right eyepiece to use the photoport.
The advanced optical design with planachromatic objectives provides sharp and distortion-free contrast image throughout the entire zoom range and comes with an impressive five year warranty. The microscope offers planachromatic objectives the ensure no optical distortion.
The PZMIV is available in a binocular or trinocular version. The microscope comes with a track stand, standard 10× eyepieces (wide-field, distortion-free and high eye point), 1× planachromatic distortion-free objective. On trinocular versions of the microscope with the LWD option, the camera view is nearly the same as the eyepiece visual field of view.
Specifications
- Magnification:6.2× - 50×
- Description:Stereo zoom trinocular microscope
- Includes:Includes pair of 10× eyepieces and eye guards
- Cat. No.:77663-024
- Zoom lens:8:1
- Eyepieces:10×/16 mm
- Weight:23 lbs.
- Working distance:80 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



