SuperCut Spring Scissors
Product Details & Documents
Our SuperCut spring scissors are surgical instruments for making small, precision cuts.
- Surgical grade stainless steel
- Fit comfortably into your hand
- Have straight or curved tips
SuperCut scissors have one edge that is micro-serrated and one that is honed razor-sharp. The micro-serrations hold the tissue firmly when the sharp blade gives a clean cut. They are often used for cutting dense or fibrous tissues. The spring mechanism that allows for smooth, precise cutting action, which reduces the risk of tissue damage or trauma. The spring scissors also help to mitigate hand fatigue, because they spring back naturally after you make your cut. The spring handled surgical scissors are preferred by left-handed surgeons, because they can be used ambidextrously.
This gives the left-handed surgeon a more natural cutting action, which means the surgeon has greater control of the tip and the cutting movement. These are available in surgical grade stainless steel, which can withstand high heat for autoclaving or chemical sterilization. To ensure the longevity or your fine surgical scissors, always clean them thoroughly after every use.
Specifications
- Description:SuperCut spring scissors, one edge micro serrated, one edge honed to the sharpness of a knife
- Length:12.5 cm
- Material:Stainless steel
- Blade length:9 mm
- Blade type:Curved
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



