Nugent Utility Forceps
Product Details & Documents
Nugent utility forceps are designed for a wide range of uses in various fields, including medical, dental, laboratory, and other applications.
- Manufactured from surgical grade stainless steel and are suitable for sterilization via autoclave or chemical sterilants
- Ribbed handles for firm grip
Forceps are handheld, hinged instruments used for grasping, holding, or manipulating objects or tissues during medical procedures, surgeries, or laboratory work. The tips of the forceps are angled or straight, and the tips are serrated for a firm grasp.
The thin, narrow tips allow access in small areas. The ribbed handles give you a solid grip, letting you apply an appropriate amount of pressure with some tactile feedback.
A pin inside the shank limits the applied pressure.
Specifications
- Description:Nugent utility forceps
- Length:10 cm (4")
- Material:Stainless steel
- Tip configuration:Angled
- Tip style:Serrated
- Tip thickness:1.0 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



