Fiber Optic Collimators
Product Details & Documents
WPI’s Fiber Optic Collimator can be used for both collimating a light beam emitted by an optical fiber or coupling light from a collimated light beam into an optical fiber.
- Collimate an emitted light beam or couple light into an optical fiber
- Maximum coupling efficiency with fused silica fibers
- Easily adjust the distance between the lens and the optical fiber for focusing
- Not suitable for single mode laser applications
- UV/VIS/NIR light collimation
The numerical aperture of the collimator is optimized for maximum coupling efficiency into typical fused silica fibers. The collimator can, for example, be used to guide a parallel light beam through a sample cuvette or an optical filter with virtually no optical losses. In this application, one collimator collimates the light into a parallel beam 5 mm in diameter, enabling it to pass a long distance without losing the energy.
After the light passes the sample media, a second collimator can be used to collect the beam into the receiving fiber. A unique design feature of this collimator is that the distance between the lens and the optical fiber can be easily adjusted. This permits it to be used as a focusing device or for fine-tuning the color balance when coupling light from a light source into multimode fibers.
Lens focal distance: 10 mm
Lens material: Ultraviolet grade synthetic fused silica (KU-1)
Wavelength range: 170 nm to 2 µm
Mounting threads: ³/₈ to 24 UNF
Divergence: <0.1 rad for 1 mm core fiber
Fiber connector interface: SMA or ST
Specifications
- Description:Fiber optic collimator (ST)
- Diameter:5 mm (Lens diameter)
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



