Order Entry
Canada
Orders LinkContactUsLinkComponent
Ring Tipped Forceps

Ring Tipped Forceps

Ring-tipped forceps with securing screw, int.Ø 4.8 mm, ext.Ø 6.0 mm, Stainless steel, 10 cm (4"), Ring
Catalog # 77663-124
Supplier #:  503202
Ring Tipped Forceps
Catalog # 77663-124
Ring Tipped Forceps

Ring-tipped forceps with securing screw, int.Ø 4.8 mm, ext.Ø 6.0 mm, Stainless steel, 10 cm (4"), Ring

Price
126,53 $
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Ring-tipped forceps with securing screw give you a safe and secure means of handling delicate tissues. The screw or locking mechanism allows the forceps to maintain a constant grip on the item being handled.

  • Ring tips for an atraumatic grip
  • Adjustment screw for securely locking the forceps in place
  • Straight

Once the forceps have grasped an object or tissue, tighten the screw to lock the forceps in place, preventing accidental slipping or release. The locking feature of the forceps ensures stability, particularly when the surgeon or researcher needs to maintain a precise position without having to apply continuous manual pressure. By locking the forceps, you can free up your hands for other tasks while ensuring that the forceps maintain their grip.

In surgical procedures, like orthopedics applications, the locking forceps can be used to provide a constant and controlled pull on tissues without the need for a continuous manual hold. For delicate surgeries or microsurgical procedures where precision and stability are critical, the locking forceps can assist in maintaining a stable grip without causing excessive pressure on the tissues. Choose the size of the tips based on your application, 4.8 or 2.2 mm ID of the rings. These are constructed of surgical grade stainless steel, which is suitable for autoclaving.

Specifications
  • Description:
    Ring-tipped forceps with securing screw, int.Ø 4.8 mm, ext.Ø 6.0 mm
  • Length:
    10 cm (4")
  • Material:
    Stainless steel
  • Tip style:
    Ring

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.