Spring Scissors 4.75", Extra Fine Tips
Product Details & Documents
Spring scissors are a common type of surgical scissor that have a spring action for quick, clean cuts in microsurgery or dissection of delicate tissues. These spring scissors have long (12 mm) extra fine blades which gives you greater control in confined spaces. These spring scissors have small, sharp, pointed tips. While they are suitable for use by both left- and right-handed surgeons, they are often preferred by left-handed surgeons.
- Perfect for ambidextrous use in microsurgery or fine dissection
- Smooth cutting action with these spring scissors
- 12 mm extra fine, long blades, either curved or straight
- Stainless steel or premium German steel
Designed with a symmetrical handle, they are comfortable for ambidextrous use. Left-handed surgeons can use them without any discomfort or awkwardness, unlike some other surgical instruments designed specifically for right-handed use. Left-handed surgeons may find it easier to maneuver the scissors with their left hand, which is typically more dexterous when it comes to fine motor skills.
Spring scissors have an ergonomic design for a natural feel with intuitive control. The spring scissors have delicate tips, both straight and curved. These scissors are available in surgical grade stainless steel or our premium German steel, ensuring their durability. These surgical scissors can be sterilized with a chemical sterilant or by autoclaving. Be sure to clean, disinfect and sterilize your spring scissors promptly after each use to ensure their longevity.
Specifications
- Length:12 cm (4.75")
- Material:Stainless steel
- Curvature:Curved
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



