Vannas Spring Scissors
Product Details & Documents
Our Vannas spring scissors are specialized spring scissors designed for precision cutting and often used by scientific researchers.
- Perfect for ambidextrous use, prefered by left hand users
- 500 µm extra fine tips
- Angled, straight or curved tips
- Titanium or surgical grade stainless steel
Compared with other spring scissors, Vannas spring scissors are distinguished by their delicate, thin, sharp tips. The slender, pointed tips allows for precise cutting with minimal damage to surrounding tissues. Like all spring scissors, they are perfect for ambidextrous use and are often preferred by left-handed people. Manufactured with surgical grade stainless steel, these scissors are durable and resistant to corrosion.
Our titanium scissors are lightweight and non-magnetic. These Vannas have a fine 500 µm tip and 8 mm blades, making them suitable for surgery on small animals or researchers working with delicate tissues. They are autoclavable. Like all fine surgical instruments, these Vannas surgical scissors should be cleaned promptly after every use.
Specifications
- Description:Vannas spring scissors
- Length:9 cm
- Material:Stainless steel
- Blade length:8 mm
- Blade type:Straight
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



