Spring Scissors 4"
Product Details & Documents
Spring scissors are fine surgical instruments for making small, precision cuts. They are 10.5 cm long, and fit comfortably into your hand. The spring mechanism that allows for smooth, precise cutting action, which reduces the risk of tissue damage or trauma. Choose either straight or curved for the 8 mm blade.
- Spring handles for ambidextrous use
- Straight or curved tip
- Surgical grade stainless steel or premium German steel
The curved surgical scissors are often used in ophthalmology to make precise incisions in the cornea or delicate tissues. The curved tip gives greater visibility at the tip of the scissors. The straight blades are more often used in microdissection, microsurgery or plastic surgery. The spring handled surgical scissors are preferred by left-handed surgeons, because they can be used ambidextrously.
This gives the left-handed surgeon a more natural cutting action, which means the surgeon has greater control of the tip and the cutting movement. These are available in surgical grade stainless steel or premium German steel, both of which can withstand high heat for autoclaving or chemical sterilization. To ensure the longevity or your fine surgical scissors, always clean them thoroughly after every use.
Specifications
- Description:Spring scissors
- Length:10.5 cm (4")
- Material:Stainless steel
- Curvature:Curved
- Blade length:8 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



