Order Entry
Canada
Orders LinkContactUsLinkComponent
Pressure Sensor Transmitters

Pressure Sensor Transmitters

Pressure sensor transmitter, 75 psi
Catalog # MFLX19406-67
Supplier:   PENDOTECH
Supplier #:  30827317
Pressure Sensor Transmitters
Catalog # MFLX19406-67
Supplier:  PENDOTECH
Pressure Sensor Transmitters

Pressure sensor transmitter, 75 psi

Price
$2,200.00
Log in for availability
Each
Product Details & Documents

The enhanced PendoTECH® pressure sensor transmitter connects seamlessly to the PendoTECH pressure sensor, delivering a 4 to 20 mA signal linear with pressure. It maintains its convenient DIN rail mounting design for easy installation and integration into bioprocess systems.

  • The PTR features an alarm output function with a dry contact relay output
  • The PTR supports the digital communication protocol of modbus TCP
  • It has a convenient DIN rail mounting design for easy integration

Two model options are available to deliver optimal performance based on pressure range. For lowest-pressure applications, the PTR 7.5 psi (MFLX19406-66) has a default 4 to 20 mA range of –11.5 to +7.5 psi. For higher pressure applications, the PTR 75 psi (MFLX19406-67) supports the full pressure range –11.5 to +75 psi.

Ordering information: Selecting the narrowest range that meets the application requirements achieves better accuracy and repeatability. See data sheet for additional details.

Specifications
  • Description:
    Pressure sensor transmitter, 75 psi
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.