Order Entry
Canada
Orders LinkContactUsLinkComponent
LabExact® Extraction Thimbles, Cellulose

LabExact® Extraction Thimbles, Cellulose

Cotton linter cellulose, LabExact® Extraction thimbles cellulose, standard format, 90×200 mm, 1.5 mm, 5 µm
Catalog # 77590-868
Supplier #:  LECT5055
LabExact® Extraction Thimbles, Cellulose
Catalog # 77590-868
LabExact® Extraction Thimbles, Cellulose
LabExact® Extraction Thimbles, Cellulose

Cotton linter cellulose, LabExact® Extraction thimbles cellulose, standard format, 90×200 mm, 1.5 mm, 5 µm

Price
$932.75
Log in for availability
Box of 25
Product Details & Documents

LabExact® high quality cellulose extraction thimbles are available in a variety of dimensions to fit most Soxhlet extraction units.

  • Extraction thimbles are manufactured with high purity cellulose fibers and have a consistent wall thickness
  • Available as fast flow, with lid and extra density

Common applications include air and waste gas analysis, collection of solid particles such as dust, concrete slurry evaluation, analysis of pesticide residues, oil/fat content of solid foods and oil and grease analysis of solid wastes.

Documents

Specifications
  • Wall thickness:
    1.5 mm
  • Description:
    LabExact® Extraction thimbles cellulose, standard format
  • Material:
    Cotton linter cellulose
  • I.D.×H:
    90×200 mm
  • Particle retention:
    5 µm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.