LabExact® Extraction Thimbles, Cellulose
Cotton linter cellulose, LabExact® Extraction thimbles cellulose, standard format, 51×145 mm, 2.0 mm, 5 µm
Catalog # 77590-852
Supplier: I.W. TREMONT CO., INC.
Supplier #: LECT5036
Jump to:
Product Details & Documents
LabExact® high quality cellulose extraction thimbles are available in a variety of dimensions to fit most Soxhlet extraction units.
- Extraction thimbles are manufactured with high purity cellulose fibers and have a consistent wall thickness
- Available as fast flow, with lid and extra density
Common applications include air and waste gas analysis, collection of solid particles such as dust, concrete slurry evaluation, analysis of pesticide residues, oil/fat content of solid foods and oil and grease analysis of solid wastes.
Documents
TDS Extraction Thimbles.pdf
Datasheet
Specifications
- Wall thickness:2.0 mm
- Description:LabExact® Extraction thimbles cellulose, standard format
- Material:Cotton linter cellulose
- I.D.×H:51×145 mm
- Particle retention:5 µm
- Cat. No.:77590-852



