LabExact® Extraction Thimbles, Cellulose
Cotton linter cellulose, LabExact® Extraction thimbles cellulose, standard format, 15×50 mm, 1.0 mm, 5 µm
77590-788
: LECT5003
LabExact® high quality cellulose extraction thimbles are available in a variety of dimensions to fit most Soxhlet extraction units.
- Extraction thimbles are manufactured with high purity cellulose fibers and have a consistent wall thickness
- Available as fast flow, with lid and extra density
Common applications include air and waste gas analysis, collection of solid particles such as dust, concrete slurry evaluation, analysis of pesticide residues, oil/fat content of solid foods and oil and grease analysis of solid wastes.
- Wall thickness:1.0 mm
- Description:LabExact® Extraction thimbles cellulose, standard format
- Material:Cotton linter cellulose
- I.D.×H:15×50 mm
- Particle retention:5 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



