XPR Essential Microbalances
XPR16DUE, 12/3.2 g, 32 mm, 0.01/0.001 mg, 6 s, 0.0012 mg, 478×195×196 mm
Catalog # CA77581-346
Supplier: Mettler Toledo
Supplier #: 30904616
Jump to:
Product Details & Documents
METTLER TOLEDO XPR Essential microbalances are highly precise instruments with SmartPan Technology, exceptionally low minimum weight capabilities and a 0.001 mg readability ideal for tasks requiring high precision, such as weighing small quantities of high-value materials or samples. Streamline daily operations with user-friendly features including integrated onscreen guidance and semi-automatic wing doors that open at the push of a button for reduced risk of contamination. METTLER TOLEDO XPR Essential microbalances are the successor to the XSR microbalances.
- Compact front loader design
- SmartView terminal
- 7" color touchscreen
- Antistatic solutions
- Multiple interfaces
- Semi-automatic wing doors
- Easy clean drip tray
- Data management
- Valid and traceable results
The XPR Essential microbalances feature a digital results notepad and storage of SOPs in method library.
Documents
TDS XPR Essential MicroBalances
Datasheet
Specifications
- Model:XPR16DUE
- Pan/Platform Size:32 mm
- Dimensions:478×195×196 mm
- Repeatabilty:0.0012 mg
- Stabilization time:6 s
- Readability:0.01/0.001 mg
- Weighing capacity:12/3.2 g



