VWR® Cornerstone Workbenches
Cornerstone frame, 1000 lbs., 29 - 35", 96×30"
Catalog # 77575-736
Supplier: Treston
Supplier #: CSB3096-SW
Jump to:
Product Details & Documents
The American-made Treston cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs. load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
- Fast, easy assembly
- Modern design and ESD compatible
- Four legged steel structure
- Height adjustment range 29 to 35", in 1" increments
With 10 year warranty.
Specifications
- Description:Cornerstone frame
- Height:29 - 35"
- W×D:96×30"
- Weighing capacity:1000 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



