Order Entry
Canada
Orders LinkContactUsLinkComponent
Cornerstone Workbenches

Cornerstone Workbenches

Cornerstone frame, 96×30", 1000 lbs.
Catalog # 77575-702
Supplier:   Treston
Supplier #:  CSB3096-49
Cornerstone Workbenches
Catalog # 77575-702
Supplier:  Treston
Cornerstone Workbenches
Cornerstone Workbenches

Cornerstone frame, 96×30", 1000 lbs.

Price
$1,480.76
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The American-made Treston® Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.

  • Fast, easy assembly
  • Modern design and ESD compatible
  • Four legged steel structure
  • Up to 1500 lbs. load capacity
  • Select frames QuickShip eligible

Adjustment range 29 to 35", in 1" increments (leg extenders also available for taller height adjustment).

Color: Light gray.

With 10 year warranty.

Ordering information: Installation is required. Assembly videos available.

Specifications
  • Description:
    Cornerstone frame
  • W×D:
    96×30"
  • Weight:
    1000 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.