VWR® Cornerstone Workbenches
Cornerstone frame, 1000 lbs., 29 - 35", 96×36"
Catalog # 77575-744
Supplier: Treston
Supplier #: CSB3696-SW
Jump to:
Product Details & Documents
The American-made Treston cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs. load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
- Fast, easy assembly
- Modern design and ESD compatible
- Four legged steel structure
- Height adjustment range 29 to 35", in 1" increments
With 10 year warranty.
Specifications
- Description:Cornerstone frame
- Height:29 - 35"
- W×D:96×36"
- Weighing capacity:1000 lbs.



