Cornerstone Workbenches
Cornerstone frame, 96×36", 1000 lbs.
Catalog # 77575-710
Supplier: Treston
Fournisseur #: CSB3696-49
Jump to:
Product Details & Documents
The American-made Treston® Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
- Fast, easy assembly
- Modern design and ESD compatible
- Four legged steel structure
- Up to 1500 lbs. load capacity
- Select frames QuickShip eligible
Adjustment range 29 to 35", in 1" increments (leg extenders also available for taller height adjustment).
Color: Light gray.
With 10 year warranty.
Ordering information: Installation is required. Assembly videos available.
Spécifications
- Description:Cornerstone frame
- W×D:96×36"
- Weight:1000 lbs.



