Cleanroom Sticky Notes
Class 10 cleanroom sticky notes, 7.6×7.6 cm (3×3"), Bright yellow
Catalog # 77574-766
Supplier: Columbia Printing & Graphics
Supplier #: POST-IT-CAN
Jump to:
Product Details & Documents
Class 10 cleanroom sticky notes include 100 latex sheets per pad and are designed for use in critical environments where low particulation and ESD's are required.
- 28# latex paper
- 3×3" note pads
- 24 pads per case
The latex sheets are smudge-resistant and the adhesive used for binding the sheets does not emit ESD's or carry particulates when a sheet is removed.
Documents
TDS Cleanroom Sticky Notes
Datasheet
Specifications
- Color:Bright yellow
- Description:Class 10 cleanroom sticky notes
- W×L:7.6×7.6 cm (3×3")



