Order Entry
Canada
Orders LinkContactUsLinkComponent
Logic® Washable Prefilter Kits

Logic® Washable Prefilter Kits

Washable prefilter kit, 92.1×73.7×15.7 cm (36.25W×29D×6.2"H)
Catalog # 77574-562
Supplier:   Labconco
Supplier #:  3288600
Logic® Washable Prefilter Kits
Catalog # 77574-562
Supplier:  Labconco
Logic® Washable Prefilter Kits
Logic® Washable Prefilter Kits

Washable prefilter kit, 92.1×73.7×15.7 cm (36.25W×29D×6.2"H)

Price
$356.00
Log in for availability
Each
Product Details & Documents

Washable prefilter kit for Logic biosafety cabinets.

  • Washable metal screen pre-filter
  • Installation hardware included
  • Compatible with Legacy Purifier Logic
  • For use with A2 and B2 biosafety cabinets

Washable Prefilters clean incoming air of dirt, dust and particles extending the life of the HEPA filter and blower motors. Each kit consists of a washable/reusable, metal screen-type prefilter and installation hardware. Legacy Purifier Logic compatible. The washable prefilter kits are designed for A2 and B2 biosafety cabinets only. Installation is required.

Specifications
  • Description:
    Washable prefilter kit
  • Dimensions:
    92.1×73.7×15.7 cm (36.25W×29D×6.2"H)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.