Order Entry
Canada
Orders LinkContactUsLinkComponent
Logic® Telescoping Base Stands

Logic® Telescoping Base Stands

6' Telescoping base stand, optic white, fully welded design with with toe-locking casters, 189.2W×73.7D×69.9 - 87.6H cm (74.5×29×27.5 - 34.5")
Catalog # 77574-588
Supplier:   Labconco
Supplier #:  5173610
Logic® Telescoping Base Stands
Catalog # 77574-588
Supplier:  Labconco
Logic® Telescoping Base Stands
Logic® Telescoping Base Stands

6' Telescoping base stand, optic white, fully welded design with with toe-locking casters, 189.2W×73.7D×69.9 - 87.6H cm (74.5×29×27.5 - 34.5")

Price
$2,350.00
Log in for availability
Each
Product Details & Documents

Telescoping base stand for Labconco Class II biosafety cabinets, fully welded design, optic white with toe-locking casters and fixed leveling feet.

  • Fully Welded design
  • For optic white Logic BSC models
  • Supports loads up to 4,000 lbs.
  • Castered models supports loads up to 1,000 lbs.
  • Durable 1.75" tubular, epoxy-coated steel frame
  • Telescoping legs are adjustable to eight height positions at installation in 2.5 cm (1") increments to provide a working height from 76 cm (30") to 94 cm (37")
  • Available with either fixed leveling feet or 5" easy-clean casters with toe locks

Certifications: NSF approved.

Specifications
  • Description:
    6' Telescoping base stand, optic white, fully welded design with with toe-locking casters
  • Dimensions:
    189.2W×73.7D×69.9 - 87.6H cm (74.5×29×27.5 - 34.5")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.