Order Entry
Canada
Orders LinkContactUsLinkComponent
Logic® Telescoping Base Stands

Logic® Telescoping Base Stands

3' Telescoping base stand, optic white, fully welded design with fixed leveling feet, 97.8W×73.7D×69.9 - 87.6H cm (38.5× 29×27.5 - 34.5")
Catalog # 77574-556
Supplier:   Labconco
Supplier #:  5173300
Logic® Telescoping Base Stands
Catalog # 77574-556
Supplier:  Labconco
Logic® Telescoping Base Stands
Logic® Telescoping Base Stands

3' Telescoping base stand, optic white, fully welded design with fixed leveling feet, 97.8W×73.7D×69.9 - 87.6H cm (38.5× 29×27.5 - 34.5")

Price
$1,730.00
Log in for availability
Each
Product Details & Documents

Telescoping base stand for Labconco Class II biosafety cabinets, fully welded design, optic white with toe-locking casters and fixed leveling feet.

  • Fully Welded design
  • For optic white Logic BSC models
  • Supports loads up to 4,000 lbs.
  • Castered models supports loads up to 1,000 lbs.
  • Durable 1.75" tubular, epoxy-coated steel frame
  • Telescoping legs are adjustable to eight height positions at installation in 2.5 cm (1") increments to provide a working height from 76 cm (30") to 94 cm (37")
  • Available with either fixed leveling feet or 5" easy-clean casters with toe locks

Certifications: NSF approved.

Specifications
  • Description:
    3' Telescoping base stand, optic white, fully welded design with fixed leveling feet
  • Dimensions:
    97.8W×73.7D×69.9 - 87.6H cm (38.5× 29×27.5 - 34.5")