Digital Vortexers
Digital vortexer, gray/blue
Catalog # 77574-064
Supplier: Heathrow Scientific
Supplier #: 120806
Jump to:
Product Details & Documents
This digital vortexers are constructed of ABS and silicone, the unit resists common chemicals and facilitates easy cleaning, providing controlled, high-speed touch mixing. The durable and ergonomic design prevents user fatigue.
- Illuminated digital display ensures accuracy, reproducibility and consistent results
- Variable speed control offers flexibility and precise control of mixing intensity
- Minimal activation force, supporting both touch start and continuous operation for convenience
- High-speed vortex capability up to 3600 rpm
- Multiple-position head allows vortexing at angles beyond 90 degrees for enhanced versatility
- Stable platform and elastomer feet ensure that the unit stays stable during operation
- Meets safety and compliance certifications while offering lower energy consumption
- 5-year warranty included
Available in two different color styles, purple/grey or blue/grey.
Certifications: CE, UKCA, RoHS and WEEE.
Delivery information: Power Adapter Rating: Meets global power and efficiency requirements with cord sets for North America, Europe, Japan, United Kingdom, and Australia.
Specifications
- Description:Digital vortexer, gray/blue
- Cat. No.:77574-064
- Modes:Intermittent (touch) and continuous
- Orbit:5.8 mm (0.23")
- Timer:Continuous mode: Up to 50 hours
Intermittent mode: Up to 1 minute - Speed range:600 - 3600 rpm (200 rpm increments)
Intermittent mode: 600 - 3600 rpm
Continuous mode: 600 - 2600 rpm - Power input/output:Input: 100 - 240 V AC, 2.5 A, 50/60 Hz
Output: 12 V DC, 3.0 A, 36.0 W - W×D×H:15.5×20.1×14.2 cm (6.1×7.9×5.6")
- Max. load:250 g (0.55 lbs.) continuous
- Weight:2.4 kg (5.4 lbs.)
- Operating temperature:0...40 °C (32...104 °F) with maximum RH: non-condensing, 90% for temperatures up to 31 °C decreasing linearly to 50% relative humidity at 40 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Universal power adapter for digital vortexer, Input: 100 - 240 V AC, 2.5 A, 50/60 Hz, Output: 12 V DC, 3.0 A, 36.0 WUniversal power adapter for digital vortexer, Input: 100 - 240 V AC, 2.5 A, 50/60 Hz, Output: 12 V DC, 3.0 A, 36.0 W77574-066Log in for availabilityEach - $151.85
Product Information
- Catalog #AvailabilityPrice
- Replacement silicone cap for the digital vortexer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



