Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Digital Vortexers

Digital vortexer, gray/purple
Catalog # 77574-062
Supplier:   Heathrow Scientific
 :  120805
Digital Vortexers
Catalog # 77574-062
Digital Vortexers
Digital Vortexers

Digital vortexer, gray/purple

Price
$819.97
Log in for availability
Each Case of 4
Product Details & Documents

This digital vortexers are constructed of ABS and silicone, the unit resists common chemicals and facilitates easy cleaning, providing controlled, high-speed touch mixing. The durable and ergonomic design prevents user fatigue.

  • Illuminated digital display ensures accuracy, reproducibility and consistent results
  • Variable speed control offers flexibility and precise control of mixing intensity
  • Minimal activation force, supporting both touch start and continuous operation for convenience
  • High-speed vortex capability up to 3600 rpm
  • Multiple-position head allows vortexing at angles beyond 90 degrees for enhanced versatility
  • Stable platform and elastomer feet ensure that the unit stays stable during operation
  • Meets safety and compliance certifications while offering lower energy consumption
  • 5-year warranty included

Available in two different color styles, purple/grey or blue/grey.

 : CE, UKCA, RoHS and WEEE.

 : Power Adapter Rating: Meets global power and efficiency requirements with cord sets for North America, Europe, Japan, United Kingdom, and Australia.

Specifications
  • Description:
    Digital vortexer, gray/purple
  • Cat. No.:
    77574-062
  • Modes:
    Intermittent (touch) and continuous
  • Orbit:
    5.8 mm (0.23")
  • Timer:
    Continuous mode: Up to 50 hours
    Intermittent mode: Up to 1 minute
  • Speed range:
    600 - 3600 rpm (200 rpm increments)
    Intermittent mode: 600 - 3600 rpm
    Continuous mode: 600 - 2600 rpm
  • Power input/output:
    Input: 100 - 240 V AC, 2.5 A, 50/60 Hz
    Output: 12 V DC, 3.0 A, 36.0 W
  • W×D×H:
    15.5×20.1×14.2 cm (6.1×7.9×5.6")
  • Max. load:
    250 g (0.55 lbs.) continuous
  • Weight:
    2.4 kg (5.4 lbs.)
  • Operating temperature:
    0...40 °C (32...104 °F) with maximum RH: non-condensing, 90% for temperatures up to 31 °C decreasing linearly to 50% relative humidity at 40 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Universal power adapter for digital vortexer, Input: 100 - 240 V AC, 2.5 A, 50/60 Hz, Output: 12 V DC, 3.0 A, 36.0 W
    Universal power adapter for digital vortexer, Input: 100 - 240 V AC, 2.5 A, 50/60 Hz, Output: 12 V DC, 3.0 A, 36.0 W
    77574-066
    Log in for availability
    Each - 151,85 $

Product Information

  • Catalog #
    Availability
    Price
  • Replacement silicone cap for the digital vortexer
    Replacement silicone cap for the digital vortexer
    77574-068
    Log in for availability
    Each - 65,10 $