Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Solid Cable Ties, Antylia Scientific

Nylon cable tie wraps, 13.9 cm (5.5")
Catalog # 34100-352
Supplier:   Antyila Scientific
 :  06830-54
Solid Cable Ties, Antylia Scientific
Catalog # 34100-352
Supplier:  Antyila Scientific
Solid Cable Ties, Antylia Scientific
Solid Cable Ties, Antylia Scientific

Nylon cable tie wraps, 13.9 cm (5.5")

Price
$144.41
New Customer Promotional Price
Log in for availability
Pack of 1,000
Product Details & Documents

Solid Cable Ties won’t corrode or stretch. They are made from injection-molded plastic.

  • Simply bend tip and pull through locking mechanism to secure
  • Ties won't lose tension, even in vibrating, oily, or wet environments
  • Ties withstand temperatures to 85 °C (185 °F), with a melting point of 257 °C (495 °F)

Ties are injection-molded of 6/6 nylon that won’t corrode or stretch. Durable locking mechanism holds securely even when used to bundle vibrating or flexing materials. Ties continue to hold tension even in oily spray or wet environments. They can be easily applied by hand or use a tensioning tool (tools must be ordered separately).

Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam. Class: V-2 (models 06830-85 and -95 have a UL flame rating of UL94-HB). All solid design cable ties ('A', and 'E' meet military specification MS3367 except the extra-heavy duty models (06830-42 and -99). Ties withstand temperatures to 185° F (85° C) and have a melting point of 257 °C (495 °F); except for barbed design cable ties which withstand temperatures to 75 °C (167 °F)and have a melting point of 218 °C (425 °F). All ties remain flexible to –40 °C. Efficient range of ties may be higher or lower in specific applications.

Specifications
  • Description:
    Nylon cable tie wraps
  • Length:
    13.9 cm (5.5")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.