Order Entry
Canada
Orders LinkContactUsLinkComponent
HPLC Basic Waste Bundles, V2.0

HPLC Basic Waste Bundles, V2.0

HPLC Basic waste bundle, Type 20, 20 L
Catalog # 77553-660
Supplier:   SCAT AMERICAS, INC.
Supplier #:  750201
HPLC Basic Waste Bundles, V2.0
Catalog # 77553-660
HPLC Basic Waste Bundles, V2.0

HPLC Basic waste bundle, Type 20, 20 L

Price
$575.74
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

HPLC Basic waste bundle.

  • S 60/61 thread
  • HDPE material

HPLC Basic waste buddle type 10: 1×2.3/3.2 mm Ext.Ø., 1×5 to 11.5 mm Int.Ø., 1×10 L canister, sieve and splash guard (76503-884)
HPLC Basic waste buddle type 20: 2×2.3/3.2 mm Ext.Ø., +5.0 to 11.5 mm Int.Ø., 1×20 L canister, with splash guard and change indicator (76503-994)

Certifications: UN Approved.

Delivery information: Supplied with: 1× Safety waste cap, 1× exhaust filter M.

Specifications
  • Capacity:
    20 L
  • Description:
    HPLC Basic waste bundle, Type 20
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.