HPLC Basic Waste Bundles, V2.0
HPLC Basic waste bundle, Type 10, 10 L
Catalog # 77553-658
Supplier: SCAT AMERICAS, INC.
Supplier #: 75200
Jump to:
Product Details & Documents
HPLC Basic waste bundle.
- S 60/61 thread
- HDPE material
HPLC Basic waste buddle type 10: 1×2.3/3.2 mm Ext.Ø., 1×5 to 11.5 mm Int.Ø., 1×10 L canister, sieve and splash guard (76503-884)
HPLC Basic waste buddle type 20: 2×2.3/3.2 mm Ext.Ø., +5.0 to 11.5 mm Int.Ø., 1×20 L canister, with splash guard and change indicator (76503-994)
Certifications: UN Approved.
Delivery information: Supplied with: 1× Safety waste cap, 1× exhaust filter M.
Specifications
- Capacity:10 L
- Description:HPLC Basic waste bundle, Type 10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



