ecocool™ Refrigerated/Heating Circulating Baths
Product Details & Documents
A new range of innovative, eco-friendly, refrigerated and heating circulating baths offering significant running cost savings whilst delivering powerful cooling.
- Pharmaceutical - mini pilot plant reactors
- Food - refractometry
- Life-science - electrophoresis cooling
- Adjustable over temperature cut-out
- Tank opening (h×w): 120×150 mm
- High temperature cooling - active up to 150 °C
- Min/max liquid level: ecocool 100R- 105/140 mm; ecocool 150R - 160/190 mm
Consisting of two models, all products in the ecocool range are supplied assembled as ready to use kits, complete with accessory hosing, clips and connectors as standard. Education - rotary evaporator cooling, replacement of running tap water cooling, immersing small samples, photometry, chromatography systems. Industrial - QC testing, sample preparation, general cooling, reaction chemistry, temperature control, semi-conductor manufacturing, rheometry.
Choice of two models, temperature range −30 to 150 °C (model dependent)
3 year warranty with Grant renowned service and support, no registration required
Active cooling through the whole temperature range
True energy saving of up to 80% against standard compressor units
Built in Britain to the highest specifications
Thermostat and chiller work in harmony, neither will operate alone, eliminating any danger of overheating or freezing
Single front switch for user convenience
Modern, sleek, attractive design
Delivery information: Assembled and supplied with standard tubing, insulation, clips and connectors.
Specifications
- Model:ecocool 150R
- Capacity:5.5 L
- Description:Ciruculating bath
- Interface:USB
- W×D×H:240×490×630 mm
- Weight:24 kg
- Calibration:5
- Cat. No.:77531-690
- Timer:1 min to 99 hrs 59 mins
- Refrigerant:R290
- Alarm:High and low
- Temperature range:−30...150 °C
- Pump pressure:350 mbar
- Temperature stability:±0.02 °C
- Display:Full colour QVGA TFT
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



