Order Entry
Canada
Orders LinkContactUsLinkComponent
Digital Force Meter

Digital Force Meter

Digital force meter, 0.1 - 20 N, pack of 10
Catalog # 470356-460
Supplier:   GSC International
Supplier #:  N-00001-10
Digital Force Meter
Catalog # 470356-460
Supplier:  GSC International
Digital Force Meter
Digital Force Meter

Digital force meter, 0.1 - 20 N, pack of 10

Price
$1,185.00
Log in for availability
Pack of 10
Product Details & Documents

Ideal for addition and resolution of forces, Newton's laws, and statics experiments.

  • Wide measureable range and decimal resolution makes this instrument a versatile alternative to traditional spring scales

With a wide range of 2, 5, 10 and 20 Newtons, this force meter replaces four types of spring balances. With the hold function, you can retain the measured value for added convenience. With the one-touch zero-calibration function, you can measure in any direction, 360 degrees, for complete accuracy. Compact and convenient, this digital force meter measures 157 mm in length, 45 mm in width, and 24 mm in height, making it easy to use and store.

Specifications
  • Description:
    Digital force meter, 0.1 - 20 N, pack of 10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.