SDV LINEAR XL 8X300MM5UM
Catalog # AGSDA083005LXL
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
SDV LINEAR XL 8X300MM5UM
Catalog # AGSDA083005LXL
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: SDA083005LXL
Frequently Bought Together
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
SureSTART™ Snap Caps, 11 mm, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
Advanced Green Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Long Life Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Septa, 22 mm, Level 2 High-throughput Applications
Supplier: Thermo Scientific
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
CAPS 13MM SOLID PP SIL/PTFE LINER
Supplier: MicroSolv Technology Corp