TUBES SCX POLYMER 3ML 60MG PK50
Catalog # AG5982-3236
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
TUBES SCX POLYMER 3ML 60MG PK50
Catalog # AG5982-3236
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: 5982-3236
Frequently Bought Together
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
WHEATON® MicroLiter Crimp-Top Headspace Vials, 20 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® Screw Caps for 18 mm Screw-Thread Headspace Vials
Supplier: VWR International
Closures for Headspace Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CERT KIT 2ML AMB SC 9MM ID GY PP PK100
Supplier: Thermo Scientific
WHEATON® High Performance Crimping Tool, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ MSCERT Screw Vial and Cap Kits, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
STOPPER 20MM GRY BROMOBUTYL PK100
Supplier: Thermo Scientific
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
INSERT 0.5ML CLR FLT BTM SIL PK500
Supplier: Thermo Scientific
Headspace Caps and Septa, PerkinElmer
Supplier: PerkinElmer
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific