CAPILLARY ST 094X800 SX
Catalog # AG5500-1392
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
CAPILLARY ST 094X800 SX
Catalog # AG5500-1392
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: 5500-1392
Frequently Bought Together
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific
CAP ALUMINM 11MM CRIMP PTFE/RUB PK100000
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ MSCERT Screw Vial and Cap Kits, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
SureSTART™ Screw Caps for Glass Screw Top Vials, 9 mm, Level 1 Everyday Analysis, Thermo Scientific
Supplier: Thermo Scientific
Closures for 2 ml Crimp/Snap Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Glass Crimp Top Headspace Vials, Level 3 High Performance Applications
Supplier: Thermo Scientific
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CERT KIT 2ML AMB SC 9MM ID GY PP PK100
Supplier: Thermo Scientific