INJECTOR PORT 2MM PFA BASE USE MICROFLO
Catalog # AGG3139-65005
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
INJECTOR PORT 2MM PFA BASE USE MICROFLO
Catalog # AGG3139-65005
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: G3139-65005
Frequently Bought Together
Accessories for Advanced® Multi-Sample Osmometer, Model 2020, Advanced Instruments
Supplier: Advanced Instruments
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Supplier: VWR International
Caps for 13-425 Screw-Thread Vials
Supplier: Thermo Scientific
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Crimp Caps for 20 mm Clear Crimp Seal Headspace Vials
Supplier: VWR International
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Septa for 13-425 Screw-Thread Vials, Thermo Scientific
Supplier: Thermo Scientific
WHEATON® MicroLiter Snap-Top Vials, 11 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific
CrossLab Reciprocating Dissolution Screens, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Crimp/Snap Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA